USB-C 100 W AC ADAPTER WITH 1 METER POWER CORD - NORTH AMERICA

  • Mfr # 492-BDKM

  • Zoro # G216385486


product price:  $81.25
/ea

Key Features

Frequency
50 Hz, 60 Hz
Cable Length
3.28 ft
Maximum Input Current
1.60 A
USB Type-C
Yes
Power Output Connectors Details
1 x 24 Pin USB-C 100 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
492-BDKM
Zoro #
G216385486
UPC #
884116478454
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
AC Adapter
Frequency
50 Hz, 60 Hz
Maximum Input Current
1.60 A
USB Type-C
Yes
Power Output Connectors Details
1 x 24 Pin USB-C 100 W
Number of USB Type-C Ports
1
Maximum Output Current
5 A
Cables Included Detail
1m Power Cord
Color
Black
USB Power Delivery
1 x Type-C 100W
Maximum Output Power
100 W
Input Voltage
230 V AC, 120 V AC
Compatible Devices
Notebook
Output Connectors Detail
1 x 24 pin USB-C 100 W
Features
Rubber Strap, LED Indicator
Input Voltage Range
100 V AC - 240 V AC
Output Voltage
15 V DC, 20 V DC, 9 V DC, 5 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.