Shop DELL

USB Data Transfer Cable

  • Mfr # DBQBJBC054

  • Zoro # G115813127


product price:  $26.39
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DBQBJBC054
Zoro #
G115813127
UPC #
884116197225
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Female
Device Supported
Tablet PC, Smartphone, Camera
Connector on First End Details
1 x USB 3.1 Type C - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.