Dell Keyboard - Wireless Connectivity - Plunger Keyswitch

  • Mfr # KB500BKRUS

  • Zoro # G209908210


product price:  $40.75
/ea

Key Features

Color
Black
Features
2.4 GHz Connectivity, Plunger Switches, Built-In Hotkey Functions, Numeric Keypad, Operates on Two AAA Batteries, AES-128 Compliant, Windows, macOS, Linux & Chrome Support
Includes
Dell Wireless Keyboard - KB500, USB Receiver, Batteries (2 x AAA), Documentation
Width
17 in
Depth
4.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB500BKRUS
Zoro #
G209908210
UPC #
884116435211
Country of Origin
China

Dimensions

Width
17 in
Depth
4.8 in

Details

Item
Keyboard
Color
Black
Features
2.4 GHz Connectivity, Plunger Switches, Built-In Hotkey Functions, Numeric Keypad, Operates on Two AAA Batteries, AES-128 Compliant, Windows, macOS, Linux & Chrome Support
Includes
Dell Wireless Keyboard - KB500, USB Receiver, Batteries (2 x AAA), Documentation
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Plunger
Wireless Receiver Interface
USB

Description

Control a wide range of systems with the compact and convenient Dell KB500 Wireless Keyboard. Ideal for users who work within multiple environments, the KB500 gives you all the keys you need to complete your tasks with ease. Equipped with 2.4 GHz technology, you can use the KB500 on a wide range of Windows, macOS, Linux, Ubuntu, and Chrome devices. A full range of plunger key switches include a dedicated numeric keypad, giving you a comfortable typing experience. You also get built-in hotkey media functions including volume controls. Providing you with safe and secure communications, the connection between the KB500 and your device meets AES-128 encryption compliance. The KB500 operates on just two AAA batteries and gives you a long-lasting lifespan of up to 36 months.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.