This item is Discontinued.

Delonghi Comfort Temp Full Room Radiant Heater KH390715CM

Comfort Temp Full Room Radiant Heater (Discontinued)

  • Mfr # KH390715CM
  • Zoro # G715615206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH390715CM
Zoro #
G715615206
UPC #
44387397155
Country of Origin
China

Dimensions

Width
5.9 in
Depth
13.78 in
Length
13.78 in

Details

Heater Voltage
120 V
Heater Color
Light Gray
Includes
heater, wheels, user manual

Description

Effectively and efficiently heat any room of the house with the De'Longhi ComforTemp portable oil-filled radiator. Worried about your electric bill? This heater actually saves you money by automatically maintaining the optimal room temperature. Simply press the ComforTemp button for the ultimate in energy savings. The heater produces the maximum amount of radiant heat while ensuring a low surface temperature. The user-friendly control panel offers an adjustable thermostat and three heat settings to customize your heating needs. Safety highlights include a gently rounded design and thermal cut-off.


  • • Radiative heater - Ability to warm people and objects directly, rather than warming the air. Makes it the perfect choice for staying warm throughout winters.
  • • Electric heating - Allows immediate relief from the cold weather
  • • Comes in light gray color is sure to beautify your room
  • • Perfect addition to the indoor, to keep it warm and comfortable
  • • Cuts your costs by automatically maintaining the optimal temperature and power settings
  • • The oil system is permanently sealed, so you never need to worry about refilling the heater
  • • Adjustable thermostat and multiple heat settings
  • • Easy to use manual controls with adjustable thermostat
  • • 3 Heat settings
  • • Patented smart snap wheels – no assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.