This item is Discontinued.

Delonghi DeLonghi BG45 Electric Skillet with Tempered Glass Lid BG45

DeLonghi BG45 Electric Skillet with Tempered Glass Lid (Discontinued)

  • Mfr # BG45
  • Zoro # G903859580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG45
Zoro #
G903859580
UPC #
44387045001
Country of Origin
China

Dimensions

Height
8.3 in
Width
19.3 in
Depth
11.8 in

Details

Item
Electric Skillet
Material
Metal, Cast Aluminum, Plastic, Glass
Features
Cool Touch Handle, Dishwasher Safe Component, Non-stick
Color
Black
Application
Cook
Power Consumption
1500 W

Description

  • Made of die cast aluminum, skillet features a fully embedded heating element and temperature control with an LED indicator.
  • Skillet has a vented temperature glass cover for easy cooking and viewing.
  • 1500 watts.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.