Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Injection Pressure Regulator, Fp10559

  • Mfr # FP10559

  • Zoro # G9631652


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting Style
Clamp
Outlet Type
Threaded
Inlet Port Diameter
0.55 IN
Inlet Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP10559
Zoro #
G9631652
UPC #
689604293003
Country of Origin
Unknown

Dimensions

Inlet Port Diameter
0.55 IN
Outlet Port Diameter
0.55 IN

Details

Material
Metal
Mounting Style
Clamp
Outlet Type
Threaded
Inlet Quantity
1
Inlet Type
Threaded
System Pressure
44
Outlet Quantity
1
Position
Right

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.