Zoro Homepage

Ignition Coil, Gn10648

  • Mfr # GN10648

  • Zoro # G5902201


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Voltage
12.0 2H
Coil Type
Coil on Plug
Terminal Quantity
3
Terminal Type
Blade
Ignition Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN10648
Zoro #
G5902201
UPC #
689604240014
Country of Origin
Unknown

Details

Voltage
12.0 2H
Coil Type
Coil on Plug
Terminal Quantity
3
Terminal Type
Blade
Ignition Type
Electronic
Mounting Hole Quantity
1
Mount Type
1 Mounting Hole
Grade Type
Regular
Connector Gender
Female
Terminal Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.