
Ignition Coil - Right, GN10109
Mfr # GN10109
Zoro # G6137090
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Application
6 Pin Sealed Connector, 4 HV Terminals, & Ground Spring
Coil Type
Plug Top Coil (PTC)
Voltage
12.0 2H
Terminal Type
Blade
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10109
Zoro #
G6137090
UPC #
689604125663
Country of Origin
Micronesia, Federated States of
Details
Application
6 Pin Sealed Connector, 4 HV Terminals, & Ground Spring
Coil Type
Plug Top Coil (PTC)
Voltage
12.0 2H
Terminal Type
Blade
Terminal Gender
Male
Position
Right
Grade Type
Regular
Ignition Type
Electronic
Mounting Hole Quantity
8
Connector Gender
Female
Terminal Quantity
7
Mount Type
8 Mounting Holes
Description
Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.