This item is Discontinued.

Delta 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome 561-GPM-DST

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (Discontinued)

  • Mfr # 561-GPM-DST
  • Zoro # G4044194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561-GPM-DST
Zoro #
G4044194
UPC #
34449806350
Country of Origin
United States

Dimensions

Overall Width (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8
Depth (In.)
6.75
Spout Length
4-15/16

Details

Number of Holes
1 or 3-hole 4" installation
Finish
Chrome
Handle Type
Single Handle Lever
Weight
5.1 lb
Flow Rate (GPM)
1
Item
Single Hole Lavatory Faucet
Series
Compel
Valve Type
Euromotion DIAMOND(TM) Valve
CEC Compliant
T

Description

Delta Compel Single Handle Bathroom Faucet Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.