Zoro Homepage

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome

  • Mfr # 564-MPU-DST

  • Zoro # G4043984


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3-hole 4" installation
Weight
5.1 lb
Handle Type
Single Handle Lever
Finish
Chrome
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-MPU-DST
Zoro #
G4043984
UPC #
34449745314
Country of Origin
United States

Dimensions

Spout Length
5-1/8
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6
Depth (In.)
6.56
Overall Height (In.)
6.69

Details

Number of Holes
1 or 3-hole 4" installation
Weight
5.1 lb
Handle Type
Single Handle Lever
Finish
Chrome
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Valve Type
DIAMOND(TM) Seal Valve
Series
Ashlyn
Flow Rate (GPM)
1.20

Description

Delta Ashlyn Single Handle Bathroom Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.