This item is Discontinued.

Delta 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome 576-LPU-LHP-DST

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (Discontinued)

  • Mfr # 576-LPU-LHP-DST
  • Zoro # G4018260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
576-LPU-LHP-DST
Zoro #
G4018260
UPC #
34449886550
Country of Origin
United States

Dimensions

Height
6.84
Overall Width (In.)
6
Length
6.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.59
Spout Length
5-5/8
Width
6
Overall Height (In.)
6.84

Details

Finish
Chrome
Number of Holes
1 or 3-hole 4" installation
Series
Stryke®
Item
Single Hole Lavatory Faucet
Weight
4.198 lb
Flow Rate (GPM)
1.2
Type
Faucet
CEC Compliant
T
Valve Type
DIAMOND(TM) Seal Valve
Mfr. Series
Excluded
Function
Lavatory
GPM
1.2

Description

Delta Stryke Single Handle Faucet Less Pop-Up, Less Handle Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.