Delta
1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless
Mfr # 576-SSMPU-LHP-DST
Zoro # G4017043
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 4" installation
- Finish Stainless
- Weight 5.286 lb
- Type Faucet
- Length 6.59
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT 304 SS 90 Degree Elbow (409E111N114)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 2" NPT Male (ZUSA-PF-5645)
- JONES STEPHENS Dielectric Nipple, 1" MIPx3" (D06500)
- ZORO SELECT 1/4-Turn Stop, Angle, 5/8 Inx3/8 In (26-1019LF)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-DJ13ABCP)
- Delta Bathroom Sink Faucets & Accessories