This item is Discontinued.

Delta 1.2 gpm Aerator Repair Part Faucet, Chrome RP19754-1.2

1.2 gpm Aerator Repair Part Faucet, Chrome (Discontinued)

  • Mfr # RP19754-1.2
  • Zoro # G3074393
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP19754-1.2
Zoro #
G3074393
UPC #
034449817875
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Aerator Repair Part Faucet
Flow Rate
1.2 gpm
Fits Brand
Delta
Finish
Chrome
Flow Rate (GPM)
1.20
Type
Faucet
Weight
0.035 lb
CEC Compliant
T
Series
Other
Mfr. Series
Excluded
Function
Repair Part
GPM
1.20

Description

Delta Aerator,Water-Efficient,1.2 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.