This item is Discontinued.

Delta 1.2 gpm Aerator Repair Part Faucet, Stainless RP34345SS-1.2

1.2 gpm Aerator Repair Part Faucet, Stainless (Discontinued)

  • Mfr # RP34345SS-1.2
  • Zoro # G8312348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP34345SS-1.2
Zoro #
G8312348
UPC #
034449820912
Country of Origin
United States

Dimensions

Length
1
Height
1
Width
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1
Overall Width (In.)
1
Depth (In.)
1

Details

Item
Aerator Repair Part Faucet
Flow Rate
1.2 gpm
Fits Brand
Delta
Finish
Stainless
Type
Faucet
Flow Rate (GPM)
1.20
Series
Victorian®
CEC Compliant
T
Weight
0.11 lb
Function
Repair Part
GPM
1.20
Mfr. Series
NoLeadBrass

Description

Aerator,Water Efficient,1.2 GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.