This item is Discontinued.

Delta 134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet 1903-RB-DST

134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet (Discontinued)

  • Mfr # 1903-RB-DST
  • Zoro # G406532683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903-RB-DST
Zoro #
G406532683
UPC #
34449617376
Country of Origin
United States

Dimensions

Height
10
Width
4.16
Length (In.)
6.63

Details

Finish
Venetian Bronze
Item
Kitchen Faucet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.