Delta

1.5 gpm Aerator Repair Part Faucet, Chrome


product price: $10.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Flow Rate 1.5 gpm
  • Fits Brand Porter
  • Finish Chrome
  • Type Faucet
  • Flow Rate (GPM) 1.5
See all product information

Product Information

Dimensions

Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty

Details

Item Aerator Repair Part Faucet
Flow Rate 1.5 gpm
Fits Brand Porter
Finish Chrome
Type Faucet
Flow Rate (GPM) 1.5
Weight 0.06 lb
Series Porter®
CEC Compliant F
Function Repair Part
Mfr. Series Excluded
GPM 1.5

Description

Delta Porter Aerator, Chrome

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.