
2-Handle Monitor(R) 14 Series Valve Trim with 3-Setting Diverter (Discontinued)
- Mfr # T24899-SS
- Zoro # G8166254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T24899-SS
Zoro #
G8166254
UPC #
034449853507
Country of Origin
United States
Dimensions
Length
3.38
Width
7.13
Height
6.75
Details
Item
Monitor(R) 14 Series Valve Trim,2-Handle
Type
Faucet
Finish
Stainless
Series
Pivotalâ„¢
Function
Showering Component
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Monitor(R) 14 Series Valve Trim,2-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.