2-Setting Slide Bar Hand Shower, Chrome, Wall
Mfr # 57011
Zoro # G8803431
product price: $323.95
/ea
Free Shipping & Returns
Key Features
Includes
24" Wall Bar
Flow Rate
1.75 gpm
Mounting Type
Wall
Finish
Chrome
Shower Head Type
Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57011
Zoro #
G8803431
UPC #
034449642361
Country of Origin
China
Details
Includes
24" Wall Bar
Item
2-Setting Slide Bar Hand Shower
Flow Rate
1.75 gpm
Mounting Type
Wall
Finish
Chrome
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1, EPA WaterSense
Description
Fund 2Setting,Slide Bar HndShwr
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.