Zoro Homepage

2.2 gpm Aerator Repair Part Faucet, Chrome

  • Mfr # RP32529

  • Zoro # G3629571


product price: $18.89
/ea

Key Features

Flow Rate
2.2 gpm
Fits Brand
Delta
Finish
Chrome
Type
Faucet
Green Environmental Attribute
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP32529
Zoro #
G3629571
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Height
0.56
Overall Height (In.)
0.56
Width
0.94
Overall Width (In.)
0.94
Depth (In.)
0.94
Length
0.94

Details

Item
Aerator Repair Part Faucet
Flow Rate
2.2 gpm
Fits Brand
Delta
Finish
Chrome
Type
Faucet
Green Environmental Attribute
N
Flow Rate (GPM)
2.2
Series
Other
CEC Compliant
F
GPM
2.2
Function
Repair Part
Weight
0.035 lb
Mfr. Series
Excluded

Description

Delta Aerator - 2.2 Gpm

Restrictions

This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.