This item is Discontinued.

Delta 2.2 gpm Aerator Repair Part Faucet, Stainless RP18508SS

2.2 gpm Aerator Repair Part Faucet, Stainless (Discontinued)

  • Mfr # RP18508SS
  • Zoro # G3074445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP18508SS
Zoro #
G3074445
UPC #
034449451802
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Aerator Repair Part Faucet
Flow Rate
2.2 gpm
Fits Brand
Delta
Finish
Stainless
Flow Rate (GPM)
2.2
Type
Faucet
Green Environmental Attribute
N
Weight
0.033 lb
CEC Compliant
F
Series
Other
Mfr. Series
Excluded
GPM
2.2
Function
Repair Part

Description

Delta Aerator,2.2 gpm, Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.