Monitor 17 Series Shower Trim

  • Mfr # T17233-BL-I
  • Zoro # G201763534
product price: 
$
329.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17233-BL-I
Zoro #
G201763534
UPC #
34449959346
Country of Origin
China

Details

Flow Rate
1.75 gpm
Material
Zinc
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified

Description

The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design. The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality provides maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only, or both the shower head and hand shower at once. The pause setting gives you ample space for shaving, lathering, and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets use at least 20% less water than the industry standardsaving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Spray settings include: Full Body spray, Massage spray, Full spray with Massage, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle

Ratings & reviews