3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (Discontinued)
- Mfr # 3552-SSMPU-DST
- Zoro # G4282179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3552-SSMPU-DST
Zoro #
G4282179
UPC #
34449771894
Country of Origin
United States
Dimensions
Overall Height (In.)
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.88
Spout Length
5-7/8
Length
6.88
Overall Width (In.)
9.25
Height
6
Width
9.25
Details
Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
6.768 lb
Type
Faucet
CEC Compliant
T
Finish
Stainless
Series
Tesla®
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.20
Item
Widespread Lavatory Faucet
Function
Lavatory
GPM
1.20
Handle
Two Handle Lever
Mfr. Series
DiamondValve
Description
Delta Tesla Two Handle Widespread Bathroom Faucet - Metal Pop-Up Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.