Zoro Homepage

3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless

  • Mfr # 3564-SSMPU-DST

  • Zoro # G4035995


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.6 lb
Type
Faucet
Overall Height (In.)
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3564-SSMPU-DST
Zoro #
G4035995
UPC #
34449745352
Country of Origin
United States

Dimensions

Overall Height (In.)
5.25
Length
6.75
Depth (In.)
6.75
Spout Length
5-1/8
Width
9.13
Overall Width (In.)
9.13
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
5.25

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Weight
5.6 lb
Type
Faucet
Flow Rate (GPM)
1.20
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Series
Ashlyn®
Finish
Stainless
Item
Widespread Lavatory Faucet
Handle
Two Handle Lever
Mfr. Series
DiamondValve
Function
Lavatory
GPM
1.20

Description

Delta Ashlyn Two Handle Widespread Bathroom Faucet with EZ Anchor® Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.