This item is Discontinued.

Kingston Brass FSC8931DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome FSC8931DKL

This item is Discontinued.

Kingston Brass

FSC8931DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome (Discontinued)

Mfr # FSC8931DKL
Zoro # G3071244
UPC # 663370655463
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8931DKL
Zoro #
G3071244
UPC #
663370655463
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
9.5
Length
11.06
Item Length (Inch)
11.06
Item Height (Inch)
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass;Metal
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Color
Polished Chrome
Weight
6.06
Drain Included
Yes
Handles Included
true
Cold Cartridge Item#
FSCRP1971CC
Installation Type
Widespread
Handle Flange Item#
KBHF8951NDL
Theme
Modern
Pulldown Spray
false
Hot Handle Item#
KBH8961DKLH
Faucet Holes
3
Handle Style
Lever
Pop Up Rod Item#
FSCPR8961
Item Weight (lbs)
6.06
Hose Included
false
Collection
Kaiser
Spout Flange Item#
KSSF8931
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Hot Cartridge Item#
FSCRP1971HC
Cold Handle Item#
KBH8961DKLC

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.