This item is Discontinued.

Delta 3-hole 4" installation Hole Centerset Lavatory Faucet, Champagne Bronze 257766-CZMPU-DST

3-hole 4" installation Hole Centerset Lavatory Faucet, Champagne Bronze (Discontinued)

  • Mfr # 257766-CZMPU-DST
  • Zoro # G4010621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257766-CZMPU-DST
Zoro #
G4010621
UPC #
34449886642
Country of Origin
United States

Dimensions

Depth (In.)
6.13
Width
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.38
Height
7.38
Overall Width (In.)
6.81
Spout Length
4-13/16
Length
6.13

Details

Item
Centerset Lavatory Faucet
Finish
Champagne Bronze
Number of Holes
3-hole 4" installation
Weight
4.604 lb
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.2
Series
Stryke®
Type
Faucet
CEC Compliant
T
Function
Lavatory
GPM
1.2
Mfr. Series
Excluded

Description

Delta Stryke Centerset Faucet Champagne Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.