This item is Discontinued.

Delta 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless 35962LF-SS-ECO

3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (Discontinued)

  • Mfr # 35962LF-SS-ECO
  • Zoro # G4046294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35962LF-SS-ECO
Zoro #
G4046294
UPC #
34449810487
Country of Origin
China

Dimensions

Overall Height (In.)
6.94
Spout Length
4-13/16
Overall Width (In.)
9.28
Depth (In.)
6.41
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
3-hole 6-16" installation
Finish
Stainless
Handle Type
Two Handle Lever
Weight
4.414 lb
Series
Mandara
Flow Rate (GPM)
1.2
Valve Type
Ceramic valve
CEC Compliant
T
Item
Widespread Lavatory Faucet

Description

Delta Mandara Two Handle Widespread Bathroom Faucet Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.