This item is Discontinued.

Delta 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Chrome 3599LF-MPU

3-hole 8-16" installation Hole Widespread Lavatory Faucet, Chrome (Discontinued)

  • Mfr # 3599LF-MPU
  • Zoro # G4007593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3599LF-MPU
Zoro #
G4007593
UPC #
34449844512
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
5.5
Overall Width (In.)
8
Spout Length
5-9/16
Overall Height (In.)
5.5
Width
8
Depth (In.)
8.06
Length
8.06

Details

Number of Holes
3-hole 8-16" installation
Finish
Chrome
Handle Type
Two Handle Lever
Weight
8.032 lb
Series
Pivotalâ„¢
Valve Type
Ceramic valve
Item
Widespread Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Type
Faucet
Function
Lavatory
GPM
1.20
Handle
Two Handle Lever
Mfr. Series
Excluded

Description

Delta Pivotal Two Handle Widespread Bathroom Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.