
3-hole 8-16" installation Hole Widespread Lavatory Faucet, Matte Black
Mfr # 3599LF-BLMPU
Zoro # G4042611
product price: $829.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
8.032 lb
Spout Length
5-9/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3599LF-BLMPU
Zoro #
G4042611
UPC #
34449844482
Country of Origin
China
Dimensions
Spout Length
5-9/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
8
Overall Height (In.)
5.5
Depth (In.)
8.06
Details
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
8.032 lb
CEC Compliant
T
Flow Rate (GPM)
1.20
Finish
Matte Black
Item
Widespread Lavatory Faucet
Series
Pivotal
Valve Type
Ceramic valve
Description
Delta Pivotal Two Handle Widespread Bathroom Faucet Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.