Shop DELTA
See all product information
Create Account
Cassidy 3-Setting 2-Port Diverter Trim - Less Handle
- Mfr # T11897-PNLHP
- Zoro # G7823884
product price:Â
$
234.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Length
3.44
Depth (In.)
3.44
Green Certification or Other Recognition
CalGreen Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11897-PNLHP
- Zoro #
- G7823884
- UPC #
- 034449684873
- Country of Origin
- United States
Dimensions
- Length
- 3.44
- Depth (In.)
- 3.44
- Height
- 4.5
- Width
- 4.5
- Overall Width (In.)
- 4.5
- Overall Height (In.)
- 4.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Diverter Trim,3-Setting,2-Port,Less Ha
- Type
- Faucet
- Finish
- Polished Nickel
- Material
- Brass
- Green Certification or Other Recognition
- CalGreen Certified
- Weight
- 0.97 lb
- Handle Type
- Single Handle LHP
- Series
- Cassidyâ„¢
- CEC Compliant
- T
- Handle
- Single Handle LHP
- Mfr. Series
- Excluded
- Function
- Showering Component
Description
Diverter Trim,3-Setting,2-Port,Less Ha
- Metal lever or cross handle options
- Includes cartridge
- 2 individual positions, 1 shared position
- For use with R11000 diverter rough-in
- Must purchase handle separately to complete the unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.