Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Setting 2-Port Diverter Trim

  • Mfr # T11852-SS

  • Zoro # G7821653


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Width
5
Height
5
Mfr. Series
Excluded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T11852-SS
Zoro #
G7821653
UPC #
034449770941
Country of Origin
United States

Dimensions

Width
5
Height
5

Details

Item
Diverter Trim,3-Setting,2-Port
Type
Faucet
Finish
Stainless
Mfr. Series
Excluded
Series
Tesla®
Function
Showering Component
Handle
Single Handle Lever

Description

Diverter Trim,3-Setting,2-Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.