Shop DELTA
See all product information
Create Account
Vero 3-Setting 2-Port Diverter Trim
- Mfr # T11853-SS
- Zoro # G7824864
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Length
5.06
Width
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11853-SS
- Zoro #
- G7824864
- UPC #
- 034449632416
- Country of Origin
- United States
Dimensions
- Length
- 5.06
- Width
- 4.5
- Height
- 4.5
Details
- Item
- Diverter Trim,3-Setting,2-Port
- Type
- Faucet
- Finish
- Stainless
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- Handle
- Single Handle Lever
- Series
- Vero®
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Add sleek style to your bathroom with the Delta Vero Diverter/Volume Control Trim Kit Only. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use.
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- 2 individual positions, 1 shared position
- Single lever handle for ease of operation
- 1/2 in. rough-in
- Includes valve cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.