Shop DREAMLINE

DLT-1136480 SlimLine 36 in. x 48 in. Single Threshold Shower Base

  • Mfr # DLT-1136480
  • Zoro # G303989351

product price: 
$
409.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DLT-1136480
Zoro #
G303989351
UPC #
849388001120
Country of Origin
China

Description

The DreamLine SlimLine single threshold shower base may be used in a custom shower project or combined with DreamLine Shower Doors for a complete shower installation or tub-to-shower replacement project. The modern shower bases (also referred to as shower receptors, shower trays or shower floors) have a low profile design for a clean polished look. DreamLine shower bases deliver a smart alternative to the time and cost involved in custom tile, with a product that is easy-to-install and an excellent value. Made of attractive high gloss Acrylic/ABS materials, the bases are fiberglass reinforced for durability. Each single threshold shower base comes standard with a slip-resistant textured floor pattern, 3-side integrated tile flanges and an opening ready for a standard compression fitting drain. DreamLine offers a collection of cUPC certified low profile shower bases. These shower trays are cUPC certified, which affirms they are in compliance with applicable American and Canadian codes and standards.
  • Materials: Acrylic/ABS
  • Depth: 36
  • Width: 48
  • Height: 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.