Shop DELTA
See all product information
Create Account
Trinsic 3-Setting 2-Port Diverter Trim
- Mfr # T11859-SS
- Zoro # G7824216
product price:Â
$
249.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Length
4
Green Certification or Other Recognition
CalGreen Certified
Height
4.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11859-SS
- Zoro #
- G7824216
- UPC #
- 034449686648
- Country of Origin
- United States
- Item
- Diverter Trim,3-Setting,2-Port
- Type
- Faucet
- Finish
- Stainless
- Material
- Brass
- Green Certification or Other Recognition
- CalGreen Certified
- Series
- Trinsic®
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
- Function
- Showering Component
Description
Diverter Trim,3-Setting,2-Port
- Includes cartridge
- 2 individual positions, 1 shared position
- For use with R11000 diverter rough-in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.