Shop DELTA
See all product information
Create Account
Ara 3-Setting 2-Port Diverter Trim
- Mfr # T11867-BL
- Zoro # G7823875
product price:Â
$
329.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
3.25
Length
3.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11867-BL
- Zoro #
- G7823875
- UPC #
- 034449839136
- Country of Origin
- United States
- Item
- Diverter Trim,3-Setting,2-Port
- Type
- Faucet
- Finish
- Matte Black
- Material
- Brass
- Green Certification or Other Recognition
- CalGreen Certified
- Weight
- 2.0 lb
- Handle Type
- Single Handle Lever
- Series
- Ara®
- CEC Compliant
- T
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
- Function
- Showering Component
Description
Complete your custom shower with a Delta diverter. With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. This trim kit offers a 3-function diverter with 2 individual positions and 1 shared position. Durable construction provides years of worry-free use. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. You can buy with confidence, knowing that Delta backs this faucet with a lifetime limited warranty.
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- 2 individual positions, 1 shared position
- Single lever handle for ease of operation
- 1/2 in. rough-in
- Includes valve cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.