Shop DELTA
See all product information
Create Account
Pivotal 3-Setting 2-Port Diverter Trim
- Mfr # T11899-BL
- Zoro # G7823604
product price:
$
449.00
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11899-BL
- Zoro #
- G7823604
- UPC #
- 034449853965
- Country of Origin
- United States
- Item
- Diverter Trim,3-Setting,2-Port
- Finish
- Matte Black
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
Description
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. This 2-port, 3-setting diverter trim allows for two individual and one shared position for use of your shower components. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must order MultiChoice universal valve R11000 separately to complete the unit
- ADA Compliant
- 2-port, 3-position diverter trim
- 2 individual and 1 shared position
- Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- 1/2 in. rough-in
- Order installation extension kit RP75137 to add 1 in. to maximum installation thickness (sold separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.