Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.41 L, Grab bar, Chrome

  • Mfr # 41724

  • Zoro # G507062942


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Length
3.41
Finish
Chrome
Color
Silver
Width
27
Height
3.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41724
Zoro #
G507062942
UPC #
34449715218
Country of Origin
Unknown

Dimensions

Length
3.41
Width
27
Height
3.03

Details

Finish
Chrome
Color
Silver
Item
Grab bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.