4 in Tile-In Square Shower Drain In Polished Nickel
- Mfr # DT062412-PN
- Zoro # G522874797
product price:Â
$
87.90
/ea
Key Features
Drain Material
Brass
Length - Drains
6 in
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT062412-PN
- Zoro #
- G522874797
- UPC #
- 195205060871
- Country of Origin
- China
- Drain Material
- Brass
- Finish
- Polished Nickel
- Item
- Shower Drain
Dimensions
- Length - Drains
- 6 in
Description
Delta Decorative Shower Drains create a cohesive look in the bath and bring your personal taste to the shower. For the detail-oriented or finishing touch appreciators, this 4-inch Tile-In Square Shower Drain allows you to thoughtfully coordinate to Delta fixtures through a range of finishes and designs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.