This item is Discontinued.

Delta 4" Mount, Commercial 2 Hole Kitchen Faucet 1980-RB-DST

4" Mount, Commercial 2 Hole Kitchen Faucet (Discontinued)

  • Mfr # 1980-RB-DST
  • Zoro # G4014392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1980-RB-DST
Zoro #
G4014392
UPC #
34449589673
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-5/8
Height
9.5
Width
4.75
Length
8.69
Depth (In.)
8.69
Overall Height (In.)
9.5
Overall Width (In.)
4.75

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Venetian Bronze
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial
CEC Compliant
T
Series
PilarĀ®
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.50
Weight
4.82 lb
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen
GPM
1.50

Description

Delta Pilar Single Handle Bar / Prep Faucet Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.