
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75515C
Zoro #
G8166349
UPC #
034449860086
Country of Origin
China
Dimensions
Height
9-7/8"
Width
3-5/8"
Depth
2-1/4"
Face Dia.
3-5/8"
Details
Includes
60" Hose
Item
Hand Shower
Flow Rate
1.75 gpm
Mounting Type
Arm
Shower Head Type
Hand Shower
Connection
1/2" IPS
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Description
Hand Shower,5-Setting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.