
8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (Discontinued)
- Mfr # 4193-KS-DST
- Zoro # G4023109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4193-KS-DST
Zoro #
G4023109
UPC #
34449878418
Country of Origin
United States
Dimensions
Spout Length
9-3/8
Height
11
Width
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
11
Overall Width (In.)
4.5
Depth (In.)
10.5
Length
10.5
Description
Delta Pivotal Single Handle Pull-Out Kitchen Faucet Black Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.