This item is Discontinued.

Delta 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet 9193-KS-DST

8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 9193-KS-DST
  • Zoro # G4024244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9193-KS-DST
Zoro #
G4024244
UPC #
34449866286
Country of Origin
United States

Dimensions

Width
6
Height
15.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/2
Overall Width (In.)
6
Overall Height (In.)
15.5
Depth (In.)
11.5
Length
11.5

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Black Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Series
Pivotalâ„¢
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Type
Faucet
Residential / Commercial
Commercial
Flow Rate (GPM)
1.8
Weight
9.364 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Kitchen
GPM
1.8

Description

Delta Pivotal Single Handle Pull Down Kitchen Faucet Black Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.