This item is Discontinued.

Delta 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet 9993T-AR-DST

8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 9993T-AR-DST
  • Zoro # G4026913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9993T-AR-DST
Zoro #
G4026913
UPC #
34449879316
Country of Origin
United States

Dimensions

Height
14.75
Width
6
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Spout Length
6-13/16
Overall Height (In.)
14.75
Depth (In.)
9
Overall Width (In.)
6
Length
9

Details

Item
Kitchen Faucet
Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Arctic Stainless
ADA Compliant
Yes
Series
Pivotalâ„¢
Flow Rate (GPM)
1.8
Residential / Commercial
Commercial
CEC Compliant
T
Handle Type
Single Handle Lever
Type
Faucet
Mounting Type
Deck Mount
Valve Type
DIAMOND(TM) Seal Valve
Weight
9.54 lb
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Kitchen
GPM
1.8

Description

Delta Pivotal Single Handle Pull Down Bar/Prep Faucet With Touch2O Technology Arctic Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.