Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet 9993T-DST

8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 9993T-DST
  • Zoro # G4026064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9993T-DST
Zoro #
G4026064
UPC #
34449866101
Country of Origin
United States

Dimensions

Height
14.75
Spout Length
6-13/16
Width
6
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Overall Height (In.)
14.75
Overall Width (In.)
6
Depth (In.)
9
Length
9

Details

Item
Kitchen Faucet
Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Chrome
ADA Compliant
Yes
Series
Pivotalâ„¢
Flow Rate (GPM)
1.8
Handle Type
Single Handle Lever
Valve Type
DIAMOND(TM) Seal Valve
Mounting Type
Deck Mount
Type
Faucet
Residential / Commercial
Commercial
CEC Compliant
T
Weight
9.598 lb
Function
Kitchen
Mfr. Series
Excluded
Handle
Single Handle Lever
GPM
1.8

Description

Delta Pivotal Single Handle Pull Down Bar/Prep Faucet With Touch2O Technology Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.