This item is Discontinued.

Delta 8" Mount, Commercial 2 Hole Kitchen Faucet 4297-PN-DST

8" Mount, Commercial 2 Hole Kitchen Faucet (Discontinued)

  • Mfr # 4297-PN-DST
  • Zoro # G4022871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4297-PN-DST
Zoro #
G4022871
UPC #
34449821063
Country of Origin
United States

Dimensions

Spout Length
10-1/8
Height
16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
12.69
Overall Width (In.)
12.69
Overall Height (In.)
16
Depth (In.)
12.66
Length
12.66

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Nickel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Euro-Motion Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial
CEC Compliant
T
Series
Cassidy™
Valve Type
Euromotion DIAMOND(TM) Valve
Flow Rate (GPM)
1.80
Type
Faucet
Weight
7.355 lb
GPM
1.80
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Kitchen

Description

Delta Cassidy Single Handle Kitchen Faucet with Spray Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.