Shop All Kitchen Faucets
Delta
8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet
Mfr # 21996LF-OB
Zoro # G8801797
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Number of Handles 2
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Product Information
- Brand Delta
- MFR # 21996LF-OB
- Zoro # G8801797
- UPC # 034449604871
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 11.63 |
Width | 15.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 8 |
Length | 9.75 |
Overall Height (In.) | 11.63 |
Depth (In.) | 9.75 |
Overall Width (In.) | 15.5 |
Details
Description
Two Handle,Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 500 ft. Blue PEX Pipe (APPB50012)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 5/8 In. (151F-10-8)
- APOLLO VALVES 3/4" FNPT x MNPT Bronze Ball Valve Inline (7080401)
- TOTO Legato Trip Lever Ms624 (THU312N#BN)
- DELTA 8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet (120LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4159-BL-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- DELTA Single Handle Pull-Out Kitchen Faucet (4159-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF)
- DELTA 8" Mount, Commercial 4 Hole Single, Hndl Kitchen Faucet with Spray (B4410LF-SS)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-2MB)
- Delta Kitchen Faucets & Accessories