This item is Discontinued.

No Product Image Available

8" Mount, Pre-Rinse Specialty Faucet, Chrome (Discontinued)

  • Mfr # 55C1283-S8
  • Zoro # G1343835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55C1283-S8
Zoro #
G1343835
UPC #
055870346628
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle Lever
Flow Rate
1.5 gpm
Flow Outlet Type
Spray
Weight
15.35 lb
Item
Pre-Rinse Specialty Faucet
Flow Rate (GPM)
1.60
CEC Compliant
F
Series
55C

Description

Item Delta 55C Pre-Rinse,8 In.,Deck Mount Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.