Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory ADA, Grab Bar, 3.5 L, Brass, Stainless

  • Mfr # 40024-SS

  • Zoro # G8311453


product price: $327.10
/ea
Free Shipping & Returns

Key Features

Length
3.5
Finish
Stainless
Type
Accessory
Material
Brass
Standards
ADA Compliant, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40024-SS
Zoro #
G8311453
UPC #
034449669054
Country of Origin
China

Dimensions

Length
3.5
Width
3.13
Height
24
Depth (In.)
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.13
Bar Length
24"
Overall Height (In.)
24

Details

Finish
Stainless
Type
Accessory
Material
Brass
Standards
ADA Compliant, ICC/ANSI A117.1
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
300 lb.
Item
ADA,Grab Bar
Includes
(1) Set of Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws
Features
Design Allows for Hand Shower to be Mounted Either Left or Right of the Bar
Weight
2.795 lb
Function
Bath Safety
Mfr. Series
Excluded
Series
Universal Showering Components

Description

ADA,Grab Bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.