Accessory Anglar ModrnDecor, ADA Grab Bar, 12", 3 L, Chrome
Mfr # 41912
Zoro # G8309432
product price: $139.65
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Height
3
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41912
Zoro #
G8309432
UPC #
034449715577
Country of Origin
China
Dimensions
Length
3
Width
15
Height
3
Bar Length
12"
Details
Finish
Chrome
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar ModrnDecor,ADA Grab Bar,12"
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Series
BathSafety
Function
Bath Safety
Mfr. Series
Excluded
Description
Anglar ModrnDecor,ADA Grab Bar,12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.