Shop DELTA
See all product information
Create Account
Adapter - Slip Joint
Mfr # RP63265
Zoro # G3082364
product price:Â $56.99
/eaKey Features
Weight
0.46 lb
Series
Other
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP63265
- Zoro #
- G3082364
- UPC #
- 034449637329
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Delta Adapter,Slip Joint
- Weight
- 0.46 lb
- Series
- Other
Description
Delta Adapter,Slip Joint
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.