Shop DELTA
See all product information
Addison Wand Assembly & Hose Stainless
Mfr # RP60976SS
Zoro # G3080815
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Type
Faucet
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Series
Addisonâ„¢
Weight
0.4 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- RP60976SS
- Zoro #
- G3080815
- UPC #
- 034449637794
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Stainless
- Type
- Faucet
- Item
- Delta Addison Wand Assembly/Hose,Stain
- Series
- Addisonâ„¢
- Weight
- 0.4 lb
- Function
- Repair Part
- Mfr. Series
- Excluded
Description
Item Delta Addison Wand Assembly/Hose,Stain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.